{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 26 mm | |
| Drive | Hexagon | |
| Material | Stainless steel | |
| Head shape | Hexagonal head | |
| s | 8 mm | |
| Typ | SXL2-AV19-6,3X28-A4 | |
| k | 5.2 mm | |
| CLlap | 3 mm - 6.5 mm | |
| D1 | 6.3 mm | |
| Variety | A4 (austenitic stainless steel) |
| Article number | 1747703 | |
| Catalog number | 9866 | |
| EAN / GTIN | 7611188403533 | |
| Manufacturer number | 1747703 |