{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Hole ⌀ | 8 mm | |
| Length | 25 cm | |
| Pile height | 9 mm | |
| Type of product | Paint roller |
| Article number | 173912 | |
| Catalog number | 087158 | |
| EAN / GTIN | 4013307498407 | |
| Manufacturer number | 84612510 | |
| Manufacturer/responsible person | CIRET GmbH, Platz der Republik 6-8, 42107 WUPPERTAL, Germany, www.storch-ciret.com |