{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Paint-Riter | |
| Writing colour | red | |
| maximum line thickness | 4 mm | |
| minimum line thickness | 2 mm | |
| quick-drying | yes | |
| Type of product | Paint marker |
| Article number | 173660 | |
| Catalog number | 085171 | |
| EAN / GTIN | 0048615974026 | |
| Manufacturer number | 97402 | |
| Manufacturer/responsible person | LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 BLYES, France, www.lacoindustries.com |