Multi-function oil 5-56 Pro Clever Straw, Contents: 500ml

Article no.: 173630 Catalog no.: 083121
Price per 1 Piece (CHF 41.16 / 1 Litre)
Net price: CHF 19.04
incl. VOC CHF 0.84

Scale prices:

  • from 1 Piece
    CHF 20.58 / 1 Piece
    (CHF 41.16 / 1 Litre)
  • from 12 Piece
    CHF 17.29 / 1 Piece
    (CHF 34.57 / 1 Litre)
on request
In stock
7 pieces in stock

Select article variation and quantity

Contents (ml) Price per 1 Piece (incl. VAT)
  • Labelling of hazardous substances: GHS02: Flame

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Clever Straw
Contents 0.5 l
Colour brown
Shape liquid
Flashpoint 70 °C
Spontaneous ignition temperature 200 °C
Dynamic viscosity 26 mPas
Labelling of hazardous substances GHS02: Flame
Manufacturer's designation 5-56 Pro Clever Straw
Type of product Multi-function oil / universal oil

Identification & Classification

Article number 173630
Catalog number 083121
EAN / GTIN 5412386069147
Manufacturer number 33233-AA
Manufacturer/responsible person CRC Industries Deutschland GmbH, Südring 9, 76473 IFFEZHEIM, Germany, www.crcind.com

Description

Version:

Multi-function oil with high creep effect protects metal surfaces against corrosion and displaces water and moisture. Releases dirt, rust and grease residues. Compatible with all types of metal and most types of rubber, plastics and coatings.

Note:

Not available in all countries. Express delivery not available.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart