{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | M18FAC | |
| Power consumption | 0.4 kW | |
| maximum pressure (air) | 9.31 bar | |
| maximum suction rate | 126 l/min | |
| maximum filling rate | 74 l/min | |
| Pressure vessel volume | 7.6 l | |
| Weight | 14.4 kg | |
| Operating noise | 68 dB(A) | |
| Length | 500 mm | |
| Width | 500 mm | |
| Height | 500 mm | |
| Battery voltage | 18 V | |
| Type of product | Compressor |
| Article number | 173222 | |
| Catalog number | 079844 | |
| EAN / GTIN | 4058546325626 | |
| Manufacturer number | 4933472166 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |