{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | M18CDEX | |
| Power supply | Rechargeable battery-powered | |
| Number of rechargeable batteries contained | 0 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery voltage | 18 V | |
| Weight including rechargeable battery | 1.6 kg | |
| Type of product | Suction |
| Article number | 172843 | |
| Catalog number | 075539 | |
| EAN / GTIN | 4002395006243 | |
| Manufacturer number | 4933447450 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |