Burr set GARANT Master Uni – medium, 5 pieces, Carbide TiAlN, Number of burrs: 5

Article no.: 171155 Catalog no.: 541406
Net price: CHF 140.00
on request
In stock
2 pieces in stock

Select article variation and quantity

Number of burrs Set price 5 Piece (incl. VAT)
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master Uni
Tool material Carbide TiAlN
Shank ⌀ 6 mm
Number of burrs 5
Type of product Burr

Identification & Classification

Article number 171155
Catalog number 541406
EAN / GTIN 4062406587079
Manufacturer number 541406 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Multi Cut carbide burr set with popular shape variants.

The newly developed innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. The optimum chip formation (no pointed chips) achieves high surface quality in roughing and finishing applications.
  • for general purpose use.

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

Additional TiAlN coating for longer working life and temperature resistance.
For high thermal and mechanical loadings (Heavy Duty).
  • Longer tool life.
  • Less heat input.
  • Better chip evacuation.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning,
weld and surface preparation.

Supplied with:

1 pc. each No. 540222 size A0616, C0616, D0807; G0618; M1020.

Note:

Materials with poor heat conductivity; reduce speed to avoid overheating of the burr and smearing.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart