{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | GARANT Master Uni | |
| Type of cut | Unequal toothing | |
| Toothing grit designation | medium | |
| Tool material | Carbide TiAlN | |
| Coating | TiAlN | |
| Shape description | ball nose | |
| Head ⌀ | 10 mm | |
| Head length | 20 mm | |
| Overall length | 60 mm | |
| Shank ⌀ | 6 mm | |
| Type of product | Burr |
| Article number | 171120 | |
| Catalog number | 540222 | |
| EAN / GTIN | 4062406586782 | |
| Manufacturer number | 540222 C1020 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |