{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | GMT | |
| Grinding media | Porcelain | |
| Grit designation | Polishing | |
| Length | 5 mm | |
| Diameter | 2 mm | |
| Shape description | Cylinder (oblique) | |
| Contents | 25 kg | |
| Type of product | Grinding body |
| Article number | 170356 | |
| Catalog number | 501590 | |
| EAN / GTIN | 4062406372859 | |
| Manufacturer number | 501590 0205CA | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |