{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | GMT | |
| Grinding media | regular aluminium oxide (A) | |
| Grinding medium code | A | |
| Grit designation | coarse | |
| Width | 10 mm | |
| Height | 10 mm | |
| Shape description | Pyramid | |
| Contents | 25 kg | |
| Type of product | Grinding body |
| Article number | 170353 | |
| Catalog number | 501570 | |
| EAN / GTIN | 4062406372828 | |
| Manufacturer number | 501570 1010P | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |