• This product is only available for business customers.

Vibratory finishing machine (35 litres) with trolley, Type: GMT35

Article no.: 170333 Catalog no.: 501305
Price per 1 Piece
Net price: CHF 20’345.00
on request
Delivery by arrangement
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GMT
Power supply Mains operated
Length of machine L1 1,565 mm
Width of machine W1 710 mm
Depth of machine D1 1,385 mm
Inner length of trough L2 590 mm
Inner width of trough W2 180 mm
Inner depth of trough D2 300 mm
Volume of trough 35 l
Volume of water tank 45 l
Speed range 1,500 min-1 - 3,000 min-1
Weight 350 kg
Power consumption 700 W
AC supply voltage 230 V
Mains frequency 50 Hz
Type of product Vibratory finishing machine

Identification & Classification

Article number 170333
Catalog number 501305
EAN / GTIN 4062406378851
Manufacturer number 501305 GMT35
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mobile vibratory finishing machine GMT35 in compact design, for automated finishing work on small to medium batch sizes.
  • Powerful motor.
  • Steel trough (35 l) with 15-mm polyurethane lining.
  • Integrated separating station for automated separation of workpiece and grinding medium.
  • Closed water circuit with wastewater treatment.
  • Controlled via touch screen.
  • Individual processing steps can be programmed.
  • Machine with soundproof cover and lid.
  • Rollers on the underside for easy transportation.

Application:

The preferred choice for deburring turned and milled parts and 3D-printed workpieces. Suitable for metals and plastics. This machine can also handle the subsequent steps of polishing and cleaning.

Supplied with:

1× vibratory finishing machine with integrated separating station, water circuit and PLC control, 1× transport trolley (No. 918558 TNB1), 2× small storage boxes (No. 964486 EF4220), 1× large storage box (No. 964486 EF4320), 2× dividers (aluminium, plastic), 2× measuring jugs, 1× hand shovel, 3× separating sieves with different hole patterns.

Note:

Unavailable in some countries. Express delivery not available
If, after vibratory finishing, you have very high requirements when it comes to cleaning and drying the components, the range of ELMA ultrasonic cleaning units from our catalogue of hand tools and measurement tools is recommended.

Warning:

Intended use
  • Surface finishing machine for surface processing such as deburring or polishing metal and plastic parts.
  • Use only GARANT grinding bodies and compound.
  • For work in indoor industrial environments. For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.
  • Dispose of the compound properly.

Reasonably foreseeable misuse
  • Do not overload the machine.
  • Do not apply mechanical loads to the touch screen.
  • Do not use sharp objects for operating the touch screen.
  • Do not use compounds incompatible with the workpiece materials.
  • Feed the water-compound mixture in only via the water tank.
  • Do not feed in any external liquids.
  • Do not fill the circulation tank with an unsuitable ratio of water-compound mixture.
  • Do not use any workpieces that are very sharply pointed, flammable or too large for the working container.
  • Do not use in explosion hazard areas.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart