{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Measuring range | 13 mm - 43 mm | |
| Graduations can be switched over | 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm; 0.02 mm; 0.05 mm | |
| Reversible reading | mm / inch | |
| Error limit | 0.04 mm | |
| Repetition accuracy | 0.02 mm | |
| Interface | USB interface; Bluetooth® interface; USB interface | |
| IP Index of Protection | IP 67 | |
| Power supply | Battery-powered | |
| Number of batteries contained | 2 | |
| Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
| Carbide spherical point ⌀ | 1.3 mm | |
| minimum groove width | 2 mm | |
| maximum groove depth | 6.5 mm | |
| maximum contact point length L (measurement depth) | 127 mm | |
| Gauging force | 1.2 N - 1.7 N | |
| Measured value saving | Once-off setting of the zero position | |
| Measurement technology | digital | |
| Type of product | Internal quick caliper |
| Article number | 170178 | |
| Catalog number | 438979 | |
| EAN / GTIN | 2050002053182 | |
| Manufacturer number | L313 | |
| Manufacturer/responsible person | Kroeplin GmbH, Gartenstraße 50, 36381 SCHLÜCHTERN, Germany, www.kroeplin.com |