MT expansion sleeve, MT external / internal: 2/3

Article no.: 166410 Catalog no.: 343530
Price per 1 Piece
Net price: CHF 36.25
on request
In stock
5 pieces in stock

Select article variation and quantity

MT external / internal Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 36 mm
Overall length 196 mm
Overhang dimension A 172 mm
Type of product Extension sleeve

Identification & Classification

Article number 166410
Catalog number 343530
EAN / GTIN 4045197295187
Manufacturer number 343530 2/3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

External taper ground.
Expansion sleeve (internal taper larger than external taper).

Standard:

Similar to DIN 2187.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart