Precision angle bevelled beech

Article no.: 166395 Catalog no.: 456700
Price per 1 Piece
Net price: CHF 53.20
on request
In stock
28 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Arm length 250 mm
Type of product Stellwinkel

Identification & Classification

Article number 166395
Catalog number 456700
EAN / GTIN 4016650047254
Manufacturer number 407.250

Description

Version:

Stock of rosewood, varnished, with narrow slot and brass inlay end. The blue hard spring steel blade has a centre slot and can be locked with a wing nut. The slot extends to the end of the beam, enabling angles to be measured in corners.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart