Snap-off “experience” blades set, 10 pieces, 18 mm, number: 10

Article no.: 166017 Catalog no.: 845010
Set price 10 Piece (CHF 0.45 / 1 Piece)
Net price: CHF 4.20
on request
In stock
5’186 pieces in stock

Select article variation and quantity

number Set price 10 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade length 100 mm
Blade width 18 mm
Blade thickness 0.5 mm
Number of snap-off points 8
Number of blades 10
Type of product Blade

Identification & Classification

Article number 166017
Catalog number 845010
EAN / GTIN 2050002016866
Manufacturer number AB2-2011.0500
Manufacturer/responsible person LUTZ GmbH & Co. KG, Piepersberg 20, 42653 SOLINGEN, Germany, www.lutz-blades.com

Description

Version:

The universal blade ‑ Lutz® experience, the solution for all cutting work.

Suitable for:

Cutter knives No. 845000845035 and 845039845090, size 18 each.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart