Precision key file set, 6 pieces in metal case

Article no.: 165794 Catalog no.: 518950
Net price: CHF 21.70
on request
In stock
6 pieces in stock

Select article variation and quantity

Set price 6 Piece (incl. VAT)
  • Standard: DIN 7283

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard DIN 7283
Number of key files 6
Type of product Key file

Identification & Classification

Article number 165794
Catalog number 518950
EAN / GTIN 2050001029829
Manufacturer/responsible person Willi Rodewies u. Söhne Feilen und Werkzeuge GmbH, Neuenbergstraße 28, 51789 LINDLAR-SCHEEL, Germany, www.wrs-feilen.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

Key files are manufactured on precision automated machines. They guarantee a high removal rate and long tool−life. The blanks are stamped and ground and given a precise cut of even density and depth using special machines. The finished files have an ideal tooth profile for each type of file. Key files guarantee smoothly filed surface finishes.
6-piece key file set with 1 each key file, flat tapered, hand, half-round, round, 3-square, square. Length without tang 100 mm, 2nd cut.
With hardwood file handle.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart