{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread locking strength | medium | |
| Functional strength to | 2 h - 2 h | |
| for thread size M to | M36 | |
| Strength class | mittel | |
| minimum break-away torque | 20 Nm - 20 Nm | |
| Colour of thread locking | blue | |
| Capacity | 10 ml | |
| Manufacturer ID | 243 | |
| Labelling of hazardous substances | GHS07 Health hazard/Hazardous to the ozone layer; GHS09 Hazardous to the environment | |
| Adhesive colour | blue |
| Article number | 164001 | |
| Catalog number | Z083505 | |
| EAN / GTIN | 4100630000336 | |
| Manufacturer number | 1918244 |