3M Aluminium Tape 1436 50 mm x 50 m, Silver

Article no.: 162853 Catalog no.: Z083635
Price per 1 Piece
Net price: CHF 18.75
on request
In stock
20 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 162853
Catalog number Z083635
EAN / GTIN 4001895775239
Manufacturer number 7000111971

Description

Description:

Soft aluminium adhesive tape with synthetic rubber adhesive and an easy-to-remove protective cover for sealing and insulation in the construction industry and in air conditioning technology.

Note:

Product safety information:

  • Read the manufacturer's instructions before use to ensure safe and correct application.


  • Wear protective gloves when cutting or processing the metal adhesive tape to avoid cuts from sharp edges.


  • Store the tape in a dry, cool and dust-free place to maintain its adhesive strength and material stability.


  • Avoid contact with open flames or high temperatures unless the tape is specifically designed for high-temperature applications.


  • Test the adhesive tape on sensitive surfaces before use to avoid adhesive residue or damage.


  • Use suitable cutting tools such as dispensers, safety knives or scissors to enable precise cuts and avoid injury.


  • Pull the tape off slowly and in a controlled manner to avoid injury from sudden recoil or uncontrolled movements.


  • Ensure that the tape does not come into contact with aggressive chemicals or solvents, as these can damage the adhesive or metal backing.


  • Avoid prolonged skin contact with the adhesive side of the tape to prevent possible skin irritation or allergic reactions.


  • Keep the adhesive tape out of the reach of children to prevent misuse or possible injury.


  • Ensure that the tape adheres firmly to a clean, dry and grease-free surface to ensure optimum adhesive performance.


  • Dispose of used or damaged adhesive tape in an environmentally friendly manner, especially if it has come into contact with hazardous substances or chemicals.


  • Avoid inhaling vapours that may be produced when metal adhesive tapes with adhesive are heated or burned, as these may be harmful to health.


  • Do not use on the skin or as an improvised fixation for body parts, as removal can be painful and cause skin irritation.


  • If the tape is used outdoors, check the condition of the bond regularly, as weather conditions can reduce adhesion.


  • Ensure that the material is not processed with sharp edges in order to minimise the risk of injury or material tears.


  • When using in conductive environments, ensure that no unwanted short circuits or electrical conductivity occur.


  • Only use the metal adhesive tape for its intended applications to ensure safe and reliable fastening.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart