{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 30 mm | |
| Material | Rostfreier Stahl A2 | |
| tfix, met | 5 mm - 12 mm | |
| Head shape | Lens head | |
| d2 | 10 mm | |
| d1 | 6 mm |
| Article number | 1615844 | |
| Catalog number | 9179 | |
| EAN / GTIN | 7611188166681 | |
| Manufacturer number | 1615844 |