{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 38 mm | |
| Drive | Torx® | |
| Drive number | T 20 | |
| Material | Stainless steel | |
| d2 | 11 mm | |
| k | 3.2 mm | |
| d1 | 4.8 mm | |
| Variety | A2 (austenitic stainless steel) |
| Article number | 1563413 | |
| Catalog number | 9836 | |
| EAN / GTIN | 7613168975061 | |
| Manufacturer number | 1563413 |