GESIPA Blindniete Spreiz-Alu Flachrundkopf Alu/Stahl 4,8x10 KL 2,5-5

Article no.: 1433747 Catalog no.: 3533
Price per 100 Piece
Net price: CHF 12.50
Do you want to order more than one article? To quick entry
  • Minimum order quantity 500 Piece
  • Order steps: 500 Piece
on request
In stock
7’020 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 10 mm
d 2.7 mm
Mandrel material Galvanized steel
Tensile force 2,700 kg
Head shape Flat round head
Shear strength 2,000 N
Material rivet Aluminium AlMg 3
k 1.3 mm
D2 9.5 mm
Clamping length 2.5 mm - 5 mm
D1 4.8 mm

Identification & Classification

Article number 1433747
Catalog number 3533
EAN / GTIN 5013656460208
Manufacturer number 1433747

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart