Load distribution plate FI-P-16,0-PVC

Article no.: 1326161 Catalog no.: 9798
Price per 100 Piece
Net price: CHF 77.00
Do you want to order more than one article? To quick entry
  • Minimum order quantity 200 Piece
  • Order steps: 200 Piece
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product code FI-P-16,0-PVC
Hole Ø 16 mm
Material Steel
Surface Galvanized
For roofing membrane PVC

Identification & Classification

Article number 1326161
Catalog number 9798
EAN / GTIN 7613168518435
Manufacturer number 1326161

Description

Advantage:

  • Can be used for SFS isoweld® field fastening system

Application Area:

Load distribution plate for waterproof roofing membranes made of PVC, TPO or EPDM in combination with FI-R-20 grommets.
For isoweld® field fastening applications.

violet: PVC
yellow: TPO
grey: EPDM

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart