{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thickness | 8 mm | |
| Material | Steel | |
| Widt | 60 mm | |
| Surface | zinc plated blue passivated | |
| Iron version | Flat iron | |
| Length | 250 mm |
| Article number | 127680 | |
| Catalog number | 81251 | |
| EAN / GTIN | 7610106591291 | |
| Manufacturer number | 10014-289-00 |