{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thickness | 7 mm | |
| Size | 100x65mm | |
| Material | Steel | |
| Surface | zinc plated blue passivated | |
| Widt | 50 mm | |
| Iron version | Angle iron |
| Article number | 127677 | |
| Catalog number | 81252 | |
| EAN / GTIN | 7610106591260 | |
| Manufacturer number | 10014-286-00 |