• The item cannot be ordered due to missing prices.

Basic set 18V click & go, Battery type, battery voltage: 18V

Article no.: P07301 18

Select article variation and quantity

Battery type, battery voltage (V) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Battery capacity 5 Ah
Battery voltage 18 V

Identification & Classification

Article number P07301 18
EAN / GTIN 3165140839341
Manufacturer number 1600A00B8J
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Powerful Li-ion batteries with higher power rating – thanks to a new generation of cell design. Long working life, lasts up to 135 % longer than a conventional battery pack – thanks to improved COOLPACK 2.0 technology which protects the battery from overheating.

Note:

100 % compatible with all Bosch Professional 18V tools & chargers – thanks to the Flexible Power System.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart