• The item cannot be ordered due to missing prices.

Fine stoneware drill /tiles drill, ⌀: 6.0mm

Article no.: G78004 6.0

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Masonry drill

Identification & Classification

Article number G78004 6.0

Description

Description:

The fastest, simplest solution for small diameter holes - simply push, cool and drill
• Purpose Designed Tip Tolerances Holes are produced slightly oversized in the tile. Allows fixings to be secured and expanded in the material behind the tile, not on the tile edge itself, reducing the risk of cracked tiles
• P100 Grade Tungsten Carbide Tip P100 grade tungsten carbide tip provides durability when drilling in the hardest of tile materials • Unique Head Geometry Unique geometry of the cutting head allows the drill bit to rapidly cut through the materials without burning or glazing the tile
• Diamond Ground ‘Drill Tip’ 4 unique grinds to the top of the drill tip mean the drill ‘bites’ into the tile providing a ‘point & push’ start up with no leaning in required and no wander on the tile. Accurate holes are produced exactly where required

PTC Carbide is ideal when drilling holes for:
• Anchor and fastener holes for small size plugs and anchors from 5 to 10mm
PTC Carbide can be used in:
• Plaster-backed wall tiles • Ceramic • Natural slate • Travertine • Marble • Granite • Quarry tiles • Porcelain

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart