• The item cannot be ordered due to missing prices.

Pred Maple

Article no.: G45004 WS508

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number G45004 WS508

Description

Description:

  • Blue polyester outer liner with a HPPE and steel inner liner
  • Fully coated in smooth nitrile, finished in sandy nitrile coating
  • Waterproof to the wrist
  • Sizes 8(M) - 11 (XXL)
  • Coloured cuff size indicator
  • Cartons of 120 pairs - packs of 10 pairs

Application:

Cold Stores, Maintenance, Recycling, Construction,Transport, Engineering

Standard:

  • EN388: Abrasion: 4
  • EN388: Cut: X
  • EN388: Tear : 4
  • EN388: Puncture: 3
  • EN388: Cut TDM: E
  • EN407: Burning Behaviour: X
  • EN407: Contact Heat: 2
  • EN407: Convective Heat: X
  • EN407:Radiant Heat: X
  • EN407: Small Molten Splash: X
  • EN407: Large Molton Splash: X
  • EN511: Convective Cold: X
  • EN511: Contact Cold: 2
  • EN511: Water Permeability: 1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart