• The item cannot be ordered due to missing prices.

OXFORD SHIRT LONG SLEEVE WHITE, white, Unisex size: SIZE16.5

Article no.: G09841 SIZE16.5

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Fabric composition: 70% cotton/30% polyester

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Fabric composition 70% cotton/30% polyester
Colour white
Unisex size 16.5
Type of product Long-sleeved shirt

Identification & Classification

Article number G09841 SIZE16.5

Description

Version:

  • 70% cotton/30% polyester.
  • Easy care fabric.
  • Semi-fitted styling.
  • Button down collar.
  • Left breast mitred pocket.
  • Button fastened cuffs that also fit cufflinks
  • Back yoke with two side pleats.
  • Curved hem.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart