• The item cannot be ordered due to missing prices.

Orange Women's S/S XL

Article no.: G09576 XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Colour orange
Unisex size XL
Standard EN ISO 20471
Type of product High-visibility polo shirt

Identification & Classification

Article number G09576 XL

Description

Description:

This contemporary women's polo shirt, combines breathable Cotton Comfort fabric with HiVisTex Pro tape. This garment offers outstanding freedom of movement while holding a feminine fit.

Feature:

  • Moisture wicking fabric helping to keep the body cool and dry
  • High cotton content for superior comfort
  • Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
  • Superior styling with a contrast collar and fluorescent stripe
  • Side vents for added comfort
  • Women's fit
  • Button placket opening
  • Complies with EN ISO 20471 standard
  • Certified to EN ISO 20471 after 50x washes
  • Complies with RIS 3279-TOM for rail industry (orange only)
  • 40+ UPF rated fabric to block 98% of UV rays
  • CE certified
  • UKCA marked

Standard:

  • EN ISO 20471 Class 2
  • RIS 3279 TOM Issue 2 (Orange Only)
  • ANSI/ISEA 107 TYPE R CLASS 2
  • ANSI/ISEA 107 TYPE P CLASS 2

Material:

Shell fabric: 55% Cotton, 45% Polyester, Knit
Shell composition: 55% Cotton, 45% Polyester, Knit
Shell weight gm: 175
Shell weight oz: 5
Washing: Max wash temp 40°C, mild process; Do not bleach; Do not tumble dry; Drip line dry; Do not iron; Do not dry clean; Maximum 50 washes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart