• The item cannot be ordered due to missing prices.

Orange L

Article no.: G09567 L

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour orange
Unisex size L
Standard EN ISO 20471
Type of product High visibility trousers

Identification & Classification

Article number G09567 L

Description

Description:

Offers great wearer benefits and features including multiple storage options. Reflective tape is positioned higher up on the legs for even greater visibility.

Feature:

  • Durable polycotton fabric with Texpel stain resistant finish
  • Reflective tape for increased visibility
  • 9 pockets for ample storage
  • Two back patch pockets
  • Half elasticated waist for a secure and comfortable fit
  • Handy waistband D ring for keys or ID cards
  • Knee pad pockets to facilitate knee pads
  • Rule pocket
  • Phone pocket
  • Bartacked at all stress points
  • Triple-stitched seams for extra durability
  • Premium stain resistant finish repels oil, water and grime
  • Available in sizes from XS to 4XL
  • Complies with EN ISO 20471 standard
  • Certified to EN ISO 20471 after 50x washes
  • Complies with RIS 3279-TOM for rail industry (orange only)
  • 40+ UPF rated fabric to block 98% of UV rays
  • CE certified
  • UKCA marked

Standard:

  • EN ISO 20471 Class 2
  • RIS 3279 TOM Issue 2 (Orange Only)

Material:

Shell fabric: Kingsmill Polycotton: 65% Polyester, 35% Cotton
Shell composition: 65% Polyester, 35% Cotton
Shell weight gm: 245
Shell weight oz: 7
Washing: Max wash temp 40°C, mild process; Do not bleach; Do not tumble dry; Drip line dry; Iron max 150°C; Do not dry clean; Maximum 50 washes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart