• The item cannot be ordered due to missing prices.

Yellow 2XL

Article no.: G09566 2XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour yellow
Unisex size 2XL
Standard EN ISO 20471
Type of product High visibility trousers

Identification & Classification

Article number G09566 2XL

Description

Description:

Conforming to the latest EN ISO 20471 standard, these modern trousers feature a combat thigh pocket with mobile phone pocket, kneepad pockets and back waist elastic for superior wearer comfort.

Feature:

  • Durable polycotton fabric with Texpel stain resistant finish
  • Reflective tape for increased visibility
  • 8 pockets for ample storage
  • Side access pockets
  • Two back patch pockets
  • Double rule pocket
  • Phone pocket
  • Handy waistband D ring for keys or ID cards
  • Elasticated back waist for a secure fit
  • Knee pad pockets to facilitate knee pads
  • Triple-stitched seams for extra durability
  • Premium stain resistant finish repels oil, water and grime
  • Available from size XS
  • Complies with EN ISO 20471 standard
  • Certified to EN ISO 20471 after 50x washes
  • 40+ UPF rated fabric to block 98% of UV rays
  • CE certified
  • UKCA marked

Standard:

  • EN ISO 20471 Class 1
  • ANSI/ISEA 107 SUPPLEMENTAL CLASS E

Material:

Shell fabric: Kingsmill Polycotton: 65% Polyester, 35% Cotton
Shell composition: 65% Polyester, 35% Cotton
Shell description: Constructed from 65% Polyester, 35% Cotton, Kingsmill™ Polycotton fabric guarantees high performance and maximum comfort. The material is fully pre-shrunk, has superior dye retention and all the features you would expect from a modern fabric.
Shell weight gm: 245
Shell weight oz: 7
Washing: Max wash temp 40°C, mild process; Do not bleach; Do not tumble dry; Drip line dry; Do not iron; Do not dry clean; Maximum 50 washes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart