• The item cannot be ordered due to missing prices.

Orange XS

Article no.: G09563 XS

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour navy
Unisex size XS
Type of product Sweatshirt

Identification & Classification

Article number G09563 XS

Description

Description:

The B303 sweatshirt is ideal when it’s too cool for a T-shirt but not cold enough for a jacket. Offering exceptional comfort, the fit is roomy and the fabric is soft to touch. Available in yellow, red and rail specification orange (RIS-3279-TOM).

Feature:

  • Knitted fabric with brushed backing
  • Reflective tape for increased visibility
  • Ribbed cuffs for added comfort
  • Fully elasticated waistband for ultimate wearer comfort
  • Generous fit for wearer comfort
  • Certified to EN ISO 20471 after 50x washes
  • Complies with RIS 3279-TOM for rail industry (orange only)
  • Available in sizes from XS to 5XL
  • Bio motion tape pattern to improve recognition of human shape at distance
  • 40+ UPF rated fabric to block 98% of UV rays
  • CE certified
  • UKCA marked

Standard:

  • EN ISO 20471 Class 3
  • RIS 3279 TOM Issue 2 (Orange Only)
  • ANSI/ISEA 107 TYPE R CLASS 3
  • ANSI/ISEA 107 TYPE P Class 3

Material:

Shell fabric: 65% Polyester, 35% Cotton
Shell composition: 65% Polyester, 35% Cotton
Shell weight gm: 300
Shell weight oz: 9
Washing: Max wash temp 40°C, normal process; Do not bleach; Do not tumble dry; Line dry; Do not iron; Do not dry clean; Maximum 50 washes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart