• The item cannot be ordered due to missing prices.

Yellow S/S XS

Article no.: G09554 XS

Select article variation and quantity

Unisex size Price per Piece (incl. VAT)

Availability

  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour yellow
Unisex size XS
Standard EN ISO 20471
Type of product High-visibility polo shirt

Identification & Classification

Article number G09554 XS

Description

Description:

Thoughtful details and a high quality construction mean our polo shirt is more comfortable and longer lasting than leading competitors. Ideal for warmer working conditions.

Feature:

  • Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
  • Quality wicking fabric finish enhances drying and aids stain removal
  • Reflective tape for increased visibility
  • Ribbed collar
  • Superior styling with a contrast collar and fluorescent stripe
  • Button placket opening
  • Designed with a comfort fit
  • Available from size XS
  • Available in sizes up to 7XL
  • 40+ UPF rated fabric to block 98% of UV rays
  • Certified to EN ISO 20471 after 50x washes
  • CE certified
  • UKCA marked

Standard:

  • EN ISO 20471 Class 2
  • ANSI/ISEA 107 TYPE R CLASS 2
  • ANSI/ISEA 107 TYPE P CLASS 2

Material:

Shell fabric: 100% Polyester, Bird Eye Knit
Shell composition: 100% Polyester, Bird Eye Knit
Shell weight gm: 175
Shell weight oz: 5
Washing: Max wash temp 40°C, mild process; Do not bleach; Do not tumble dry; Line dry; Do not iron; Do not dry clean; Maximum 50 washes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart