• The item cannot be ordered due to missing prices.

Ladies Stretch Navy 24

Article no.: G09536 24

Select article variation and quantity

Clothing size DE Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Colour navy
Clothing size DE 24
Type of product Work trousers

Identification & Classification

Article number G09536 24

Description

Description:

This women's slim fit stretch cargo is the perfect uniform solution. It offers a contemporary slim fit in a dynamic cotton stretch twill fabric. The stretch fabric gives the ultimate in comfort and freedom of movement. Features include side pockets, a rear buttoned jetted pocket and a hook and bar waist fastening. Highly durable with twin stitching throughout and bar-tacked at all stress points.

Feature:

  • Stretch cotton fabric contains a cotton rich and elastane mix for comfort and freedom of movement
  • Slim fit design for exceptional comfort
  • 6 pockets for ample storage
  • Bartacked at all stress points
  • Reflective trim on inner hem for increased visibility
  • Soft handle twill
  • Women's fit
  • 40+ UPF rated fabric to block 98% of UV rays
  • Improved fit

Material:

Shell fabric: Kingsmill Cotton Stretch: 98% Cotton, 2% Elastane
Shell composition: 98% Cotton, 2% Elastane
Shell weight gm: 255
Shell weight oz: 7.5
Washing: Max wash temp 40°C, normal process; Do not bleach; Do not tumble dry; Drip line dry; Iron max 150°C; Do not dry clean;

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart