• The item cannot be ordered due to missing prices.

S/S Black 2XL

Article no.: G09302 2XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Unisex size 2XL
Type of product Polo shirt

Identification & Classification

Article number G09302 2XL

Description

Description:

This rugged polo shirt is made using pique knit polycotton fabric which is soft to touch and comfortable to wear. Features include a rib knitted collar and cuffs, matching buttons and a three button placket. Ideal for corporate wear and personalisation.

Feature:

  • Made using Pique knit polycotton fabric which is soft to touch and comfortable to wear
  • Available in an excellent choice of corporate colours
  • Ideal for corporate wear and custom finishes
  • Button placket opening
  • Rib collar and cuffs
  • Twin-stitched seams for extra durability
  • 40+ UPF rated fabric to block 98% of UV rays
  • New colours
  • Available from size XS

Material:

Shell fabric: 65% Polyester, 35% Cotton
Shell composition: 65% Polyester, 35% Cotton
Shell weight gm: 210
Shell weight oz: 6
Washing: Max wash temp 60°C, mild process; Do not bleach; Do not tumble dry; Line dry; Iron max 150°C; Do not dry clean;

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart