• The item cannot be ordered due to missing prices.

High visibility T-shirt, Unisex size: SIZE5XL

Article no.: G09276 SIZE5XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 20471 (high visibility) Class 3
Series S478
Gender Unisex
Unisex size 5XL
Standard/regulation EN ISO 20471
Type of product High visibility shirt

Identification & Classification

Article number G09276 SIZE5XL

Description

Version:

Keep cool in this high quality, value for money Hi-Vis T-Shirt. The lightweight sports-type fabric provides unbeatable wearer comfort and great ventilation on those hot summer days.

Feature:

  • Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
  • Quality wicking fabric finish enhances drying and aids stain removal
  • Reflective tape for increased visibility
  • Generous fit for wearer comfort
  • S478 + TX71 certified to EN ISO 20471 Class 3 ensemble
  • Available from size XS
  • Available in sizes from XS to 6XL
  • Certified to EN ISO 20471 after 50x washes
  • CE certified
  • 40+ UPF rated fabric to block 98% of UV rays

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart