• The item cannot be ordered due to missing prices.

NEOPRENE SUPPORT KNEE, Type: SIZEM

Article no.: G09229 SIZEM
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application reusable
Material neoprene
Type of product Bandage

Identification & Classification

Article number G09229 SIZEM

Description

Version:

  • Neoprene knee support, small 31.5 - 36.5 cm
  • Neoprene Supports
  • Protection
  • Warmth
  • Performance
  • Support
  • Rehabilitation
  • Top quality sports grade supports made in 3mm neoprene for maximum performance and durability.
  • Ideal for sport activities and everyday use.
  • Closed cell neoprene rubber provides warmth and support to encourage recovery and to help prevent injury to joints and muscles.
  • Blood circulation is improved which assists the natural healing process.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart