• The item cannot be ordered due to missing prices.

Yellow/Navy Executive 5XL

Article no.: G09176 5XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour yellow/navy blue
Unisex size 5XL
Standard EN ISO 20471
Type of product High visibility jacket

Identification & Classification

Article number G09176 5XL

Description

Description:

This two-tone option in our executive vest range features several practical pockets, a dual ID holder, d-ring and a radio loop. It is available in a range of contrasting colour combinations to suit the increasing demand in the workplace.

Feature:

  • Contrast panels for protection against dirt
  • Front zip opening for easy access
  • 7 pockets for ample storage
  • Two lower patch pockets
  • Dual ID holder allows use of both portrait and landscape ID card display
  • Phone and pen holder pocket
  • Radio loop for easy clipping of a radio
  • D-ring for keys or ID cards
  • Available in sizes from XS to 5XL
  • Certified to EN ISO 20471 after 50x washes
  • Retail bag which aids presentation for retail sales
  • CE certified
  • UKCA marked

Standard:

  • EN ISO 20471 Class 1
  • ANSI/ISEA 107 TYPE O CLASS 1

Material:

Shell fabric: 100% Polyester, Warp Knit
Shell composition: 100% Polyester, Warp Knit 125g
Shell weight gm: 124
Shell weight oz: 3.5
Washing: Max wash temp 40°C, mild process; Do not bleach; Do not tumble dry; Line dry; Do not iron; Do not dry clean; Maximum 50 washes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart