• The item cannot be ordered due to missing prices.

Basic Waistcoat

Article no.: G09165 SIZE_6XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Fabric composition: 100% polyester
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 100% polyester
Colour Sunset Yellow
Unisex size 6XL
Standard EN ISO 20471
Type of product High visibility waistcoat

Identification & Classification

Article number G09165 SIZE_6XL

Description

Description:

Whether on-site or on the go, this Hi Vis Waistcoat is a must-have! Crafted for durability, comfort, and enhanced visibility in any work environment.
Features:
  • Durable Fabric: Made from 100% polyester for long-lasting performance.
  • High Visibility: Certified to EN ISO 20471 Class 2 standards for optimal safety.
  • Industry-Compliant: Orange color options meet RIS-3279-TOM regulations, ideal for railway and transport sectors.
  • Sleek Design: Black piping adds style and durability to the garment.
  • Quick Closure: Secure hook and loop fastening ensures easy wear and removal.
  • Comfortable Fit: Designed with proportional body lengths to suit a variety of sizes.
  • Versatility: Perfect for day and night use in industries like construction, logistics, and event management.
  • Individual Packaging: Polybagged for hygiene and convenience.
  • *HV W/COAT - ENISO 20471 CLASS 2 - RIS-3279-TOM

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart