• The item cannot be ordered due to missing prices.

BIRKDALE TROUSERS ORANGE, Saturn Yellow, Clothing size UK: LRG

Article no.: G09151 LRG

Select article variation and quantity

Clothing size UK Unit price incl. VAT

Availability

  • Fabric composition: 100% polyester
  • Standard: EN ISO 20471
  • Standard/regulation: EN343 Class 3 resistance to water penetration Class 3 breathability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Colour Saturn Yellow
Size UK L
Standard EN ISO 20471
Standard/regulation EN343 Class 3 resistance to water penetration Class 3 breathability
EN 20471 (high visibility) Class 2
Type of product High visibility trousers

Identification & Classification

Article number G09151 LRG

Description

Version:

  • Hi visibility breathable overtrousers
  • 100% polyester with breathable PU coating
  • Elasticated waist
  • 30cm gusset at ankles with hook and loop closure
  • 2 x side pockets access
  • Fully taped seams
  • Retro-reflective tape
  • EN ISO 20471 Class 2 high visibility
  • EN343 Class 3 resistance to water penetration Class 3 breathability
  • RIS-3279-TOM Issue 1 - Railway use certified

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart