• The item cannot be ordered due to missing prices.

Metal Cutting Lubricant, Contents: 350ML

Article no.: G08316 350ML

Select article variation and quantity

Contents Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 0.35 l
Weight 0.34 kg

Identification & Classification

Article number G08316 350ML

Description

Version:

Tufcut is a range of specialist metal cutting lubricants based on a mixture of lubricants, extreme pressure additives, and anti-oxidants. The range has been formulated to offer instant, ready to use metal machining products that demonstrates exceptional performance in demanding applications.

Feature:

  • Original Tufcut liquid
  • Improves heat dissipation prevents chip welding
  • Approved by AgustaWestland for machining composite materials (LIS 6045)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart