• The item cannot be ordered due to missing prices.

Highly Visible Corrosion Inhibitor, Colour: GREEN

Article no.: G08315 GREEN

Select article variation and quantity

Colour Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 0.5 l
Weight 0.44 kg

Identification & Classification

Article number G08315 GREEN

Description

Version:

A light green, viscous, protective coating for use on mould tools. It removes moisture and provides good, long-term protection to surfaces.

Feature:

  • Easy identification of treated areas for total coverage
  • Will not penetrate or creep into the mould tool
  • Resists high humidity and acid finger marking
  • Easy to apply with good wetting properties
  • Excellent corrosion protection

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart