{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 272 | |
| Chemical basis | Methacrylate | |
| Characteristics | Thixotropic | |
| Suitable for material | Metal | |
| Suitable for application area | Pipe sealant | |
| for thread size M to | M80 | |
| Strength class | medium strength | |
| Colour | white | |
| Type of product | Sealant |
| Article number | G08243 572-50ML |