• The item cannot be ordered due to missing prices.

Hygiene Boost Cleaner, Contents: 20Ll

Article no.: G08212 20L

Select article variation and quantity

Contents (l) Unit price incl. VAT

Availability

  • Labelling of hazardous substances: GHS08: Health hazard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series O-HB20
Version Screw Top Bottle
Shape Screw Top Bottle
Suitable for application area Disinfection Surface Cleaning
Labelling of hazardous substances GHS08: Health hazard
Type of product Universal cleaner

Identification & Classification

Article number G08212 20L

Description

Description:

The cleaning power of Full Spectrum with added broad based disinfectant.
Oleonix Hygiene Boost Cleaner kills 99.9% of all known germs/bacteria and can be used as a hand sanitiser. Specifically designed to clean and disinfect in a one product no rinse application.
With proven efficacy at low temperatures, certified food safe and meeting the latest EU mrl’s of 0.1mg/Kg this product is particularly suited to disinfecting any surface in factories, manufacturing plants, offices and homes. Approved to EN1040, EN1276, EN13697, EN1650, EN1275 and EN14476 .
Super concentrate available in sizes 1/5/20/200/1000 litres.

Application:

Ceramic
Domestic Environments
Food Handling Environments
Hard Surfaces
Industrial Environments
Kitchen Appliances
Metal Plastics Washrooms

Standard:

(EC) No. 648/2004 (Detergents) EN 1040; EN 1275; EN 1276; EN 13697; EN 14476; EN 1650; LB2270/80 OECD

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart