• The item cannot be ordered due to missing prices.

Hi-Vis Winter Jacket Orange, Orange4XL

Article no.: G08086 4XL

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series S463
Gender Unisex
Colour Orange
Unisex size 4XL
Standard/regulation EN ISO 20471
Type of product High visibility jacket

Identification & Classification

Article number G08086 4XL

Description

Version:

Comfort and quality are key with this garment, coupled with all our usual safety and weatherproof functions. The two-way front zip, studded flap and knitted storm cuffs provide ultimate protection.

Feature:

  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • EN342 Protection against cold certified up to -40°C
  • Internal chest pocket
  • Fleece lined collar to trap the heat and increase warmth
  • Hook and loop cuffs for a secure fit
  • Fully lined and padded to trap the heat and increase warmth
  • Certified to EN ISO 20471 after 50x washes
  • 40+ UPF rated fabric to block 98% of UV rays
  • Two-way zip for quick and easy access
  • 4 pockets for ample storage
  • Concealed phone pocket
  • Pack away hood for added functionality
  • Print access for corporate branding
  • CE certified
  • Reflective tape for increased visibility
  • Bio motion tape pattern to improve recognition of human shape at distance
  • Available in sizes from XXS to 8XL
  • Side elastic waist for ultimate wearer comfort
  • UKCA marked

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart