• The item cannot be ordered due to missing prices.

ASCD 18-1000 W34 AS

Article no.: G07201 ASCD181000

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number G07201 ASCD181000
EAN / GTIN 4014586898902

Description

Description:

  • For extreme precision work: The ASCD 18-1000 W34 AS with electronic torque setting (6 levels) prevents screw heads from shearing off
  • VARIO 3/4″ adapter, available as an extra and developed by FEIN
  • Suitable for all VARIO accessories for simple and mechanical drilling, countersinking, tapping, recutting and cleaning through threads up to a maximum of M30
  • Turns the impact wrench/driver into a tapper, thereby adding a whole new tool to the range of applications
  • Brushless FEIN PowerDrive motor with 30 % higher efficiency and long service life
  • 3/4″ square head for holding sockets
  • High torque of up to 1050 Nm for tightening and loosening screws of up to M27
  • Maximum release torque of 1500 Nm in reverse running
  • Robust solid metal impact gear
  • Up to 600 screw connections (M27) with one battery charge (ProCORE 8.0 Ah)
  • Compatible with Bosch Professional 18 V batteries (available since 2008) and AMPShare batteries
  • Maximum work progress with AMPShare 18V ProCORE batteries: COOLPACK 2.0 technology delivers a 135% longer battery life
  • State-of-the-art cell technology and intelligent battery management deliver 87% more power than with conventional batteries
  • “Electronic Cell Protection” (ECP) protects the battery from overload, overheating and total discharge
  • Ideally equipped for every job
  • Mobile working with the L-BOXX system.

Feature:

  • Battery voltage: 18 V
  • Battery compatibility: Li-ion / ProCORE Li-ion
  • Battery interface: 18 V AMPShare
  • Motor: brushless
  • Speed, no load: 0 - 1 800 rpm
  • Impacts: 0 - 2 200 rpm
  • Max. torque: 1 050 Nm
  • Torque levels: 6
  • Tool Holder: 3/4 in Outer square
  • Max. metric screw: M27 (8.8)
  • Wood screw Ø: 12 x 600 mm
  • Weight without storage battery: 3.10 kg

Supplied with:

1 tool case (L-BOXX 136)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart