{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.5 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 1,800 mm | |
| Width | 100 mm | |
| Depth | 110 mm | |
| Usable height | 1,700 mm | |
| Depth with handle | 93 mm | |
| Depth without handle | 50 mm | |
| Application range | Container equipment; Drawer/shelf combination unit | |
| Weight | 3.2 kg | |
| Type of product | Central locking |
| Article number | 998310 1700 | |
| EAN / GTIN | 4067263112044 | |
| Manufacturer number | 998310 1700 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |