Roller shutter for basic rack, Usable depth 1350 mm, suitable for racking height: 2000mm

Article no.: 993310 2000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for racking height (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 1,075 mm
Depth 105 mm
Installation height 2,185 mm
‌Plug type, input F
Nominal voltage 250 V
suitable for racking height 2,000 mm
Application range Special racking
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2430
Type of product Roller shutter

Identification & Classification

Article number 993310 2000
EAN / GTIN 4045197611772
Manufacturer number 993310 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Electrically-operated front-fitting roller shutter. Guide rails of extruded aluminium, shutter segments of rolled aluminium without light gaps. Lateral guide rails with paired brush seals. Electrical drive with radio-controlled motor and torque cut-out, with a single-channel hand-held radio remote control protected against splashed water. Automatic stop cut-out on encountering an obstacle.

Colour:

All frames RAL 7035 light grey powder-coated.

Warning:

Intended use
  • Use only when it is technically in good condition and safe to operate.
  • For work in industrial environments.
  • Comply with the maximum load-bearing capacity.
  • Anchor the rack to the floor.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not place articles in the cabinet roughly.
  • Do not sit or stand on the shelves.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart