{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.5 mm | |
| Drawer/pull-out shelf load capacity | 1,000 kg | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 300 mm | |
| Width | 1,320 mm | |
| Depth | 900 mm | |
| Usable height | 35 mm | |
| Usable width | 1,240 mm | |
| Usable depth | 800 mm | |
| Pull-out shelf installation height | 300 mm | |
| Extended shelf length | 70 % | |
| for rack bay usable width | 1,320 mm | |
| Pull-out shelf load capacity | 1,000 kg | |
| Application range | Heavy-duty racking | |
| Type of product | Pull-out shelf |
| Article number | 993111 70 | |
| EAN / GTIN | 4062406097707 | |
| Manufacturer number | 993111 70 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |