{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 825 mm | |
| Width | 520 mm | |
| Depth | 470 mm | |
| suitable for | 50 ltr; 60 ltr | |
| Weight | 9 kg | |
| Type of product | Decanting aid |
| Article number | 981496 60 | |
| EAN / GTIN | 4052462015890 | |
| Manufacturer/responsible person | Bauer GmbH, Eichendorffstrasse 62, 46354 SÜDLOHN, Germany, www.bauer-suedlohn.com |